Digital Gauge, 30 InHg Vac to 200 PSIG

CECOMP| Zoro #: G1577834| Mfr #: F22BBL 30 inHg Vac to 200 PSIG

$392.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577834 Mfr #: F22BBL 30 inHg Vac to 200 PSIG
Gauge Connection Size: 1/4"Gauge Connection Type: MNPT
Gauge Nominal Dial Size: 3"Includes: Battery and Instructions
Number of Display Digits: 4Manufacturers Warranty Length: 1 yr.
Display: LCDBasic Gauge Case Material: Metal
Gauge Connection Location: BottomBasic Gauge Wetted Parts: Stainless Steel
Case Material: Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate BezelDigital Gauge Display Units: psig, bar, kPa, mPa, kg/cm2, g/cm2, in. Hg, atm, ft. H2O, in. H2O, oz./in2
Display Units: -InHg/+psig, +/-psig, +/-kPa, +/-MPa, +/-bar, +/-atm, +/-kg/cm2, +/-g/cm2, +/-oz/in2, +/-ftH2O, +/-inH2O, +/-InHgFeatures: Store Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero Function
Gauge Primary Range Values: 30 to 0 to 200Powered By: AA Battery
Socket Material: Stainless SteelSeries: F22
Resolution: Range DependentRange: 30" Hg Vac to 200 PSIG
Digital Gauge Accuracy: +/-0.25% of ReadingDigital Pressure and Vacuum Gauge Type: Digital Compound Gauge
Case Color: GrayGauge Operating Temp. Range: -4 Degrees to 185 Degrees F
Item: Digital Compound GaugeGauge Primary Range Units: In. Hg/psig
Country of Origin (subject to change): United States

Product Description

Digital Vacuum/Pressure Gauge, Dial Size (In.) 3, Range 30 In. Hg Vac to 200 PSIG, Connection Size 1/4 In. NPT, Connection Location Lower, Accuracy ( Percent) 0.25, Socket Material Stainless Steel, Case Material Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel, Case Color Grey, Display 4 Digit LCD, Display Units -InHg/+psig, +/-psig, +/-kPa, +/-MPa, +/-bar, +/-atm, +/-kg/cm2, +/-g/cm2, +/-oz/in2, +/-ftH2O, +/-inH2O, +/-InHg, Resolution Range Dependent

Product Reviews

Save 15%. Sign up for Z-mail.