DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Pressure Gauge, 0 to 5000 PSI

CECOMP| Zoro #: G1251817| Mfr #: F22BBL-HA 0-5000 PSIG

$422.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Gauge Operating Temp. Range: -4 Degrees to 185 Degrees F
Digital Gauge Display Units: psig, mPa, bar, kg/cm2, atm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251817 Mfr #: F22BBL-HA 0-5000 PSIG
Display: LCDGauge Operating Temp. Range: -4 Degrees to 185 Degrees F
Digital Gauge Display Units: psig, mPa, bar, kg/cm2, atmGauge Primary Range Units: psig
Number of Display Digits: 4Includes: Battery and Instructions
Item: Digital Pressure GaugeFeatures: Store Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero Function
Gauge Nominal Dial Size: 3"Basic Gauge Wetted Parts: Stainless Steel
Resolution: Range DependentCase Color: Gray
Range: 5000 PSIGGauge Connection Location: Bottom
Gauge Connection Type: MNPTSeries: F22
Digital Gauge Accuracy: +/-0.10% of ReadingCalibration Certificate: No
Powered By: AA BatteryManufacturers Warranty Length: 1 yr.
Socket Material: Stainless SteelCase Material: Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel
Basic Gauge Case Material: MetalGauge Primary Range Values: 0 to 5000
Display Units: psig, Mpa, bar, atm, kg/cm2Gauge Connection Size: 1/4"
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeCountry of Origin (subject to change): United States

Description

Digital Pressure Gauge, Dial Size (In.) 3, Range 5000 PSIG, Connection Size 1/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/- 0.1 Percent, Socket Material Stainless Steel, Case Material Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel, Case Color Grey, 4 Digit LCD Display, Display Units psig, MPa, bar, atm, kg/cm2, Resolution Range Dependent, Powered By AA Battery, Operating Temp. Range (F) -4 Degrees to 185 Degrees F

Reviews