Digital Pressure Gauge, Range 100 PSIG

CECOMP| Zoro #: G0850087| Mfr #: F22BBL 0-100 PSIG

$412.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Calibration Certificate: NoRange: 100 PSIGDigital Gauge Display Units: psia, bar, mbar, kPa, MPa, kg/cm2, g/cm2, mmHg, in. Hg, cmH2O, ft. H2O, in. H2O, torr, atm, oz./in2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850087 Mfr #: F22BBL 0-100 PSIG
Calibration Certificate: NoRange: 100 PSIG
Digital Gauge Display Units: psia, bar, mbar, kPa, MPa, kg/cm2, g/cm2, mmHg, in. Hg, cmH2O, ft. H2O, in. H2O, torr, atm, oz./in2Item: Digital Pressure Gauge
Display: LCDGauge Primary Range Values: 0 to 100
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeBasic Gauge Wetted Parts: Stainless Steel
Display Units: psig, kPa, Mpa, mbar, bar, atm, kg/cm2, g/cm2, cmH2O, oz/in2, ftH2O, inH2O, mmHg, torr, inHgNumber of Display Digits: 4
Gauge Operating Temp. Range: -4 Degrees to 185 Degrees FPowered By: AA Battery
Manufacturers Warranty Length: 1 yr.Includes: Battery and Instructions
Case Color: GrayCase Material: Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel
Resolution: Range DependentFeatures: Store Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero Function
Gauge Connection Type: MNPTGauge Connection Location: Bottom
Gauge Nominal Dial Size: 3"Basic Gauge Case Material: Metal
Socket Material: Stainless SteelSeries: F22
Gauge Connection Size: 1/4"Gauge Primary Range Units: psig
Digital Gauge Accuracy: +/-0.25% of ReadingCountry of Origin (subject to change): United States

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psig, Gauge Primary Range Values 0 to 100, Digital Gauge Accuracy +/-0.25 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material Stainless Steel, Case Material Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel, Case Color Gray

Reviews