SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Pressure Gauge, Range 200 PSIG

CECOMP| Zoro #: G0535507| Mfr #: F22BBL 0-200 PSIG

$412.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCDGauge Primary Range Values: 0 to 200Display Units: psig, kPa, Mpa, bar, atm, kg/cm2, oz/in2, ftH2O, inH2O, inHg
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535507 Mfr #: F22BBL 0-200 PSIG
Display: LCDGauge Primary Range Values: 0 to 200
Display Units: psig, kPa, Mpa, bar, atm, kg/cm2, oz/in2, ftH2O, inH2O, inHgSocket Material: Stainless Steel
Manufacturers Warranty Length: 1 yr.Basic Gauge Wetted Parts: Stainless Steel
Resolution: Range DependentDigital Gauge Accuracy: +/-0.25% of Reading
Case Color: GrayGauge Connection Location: Bottom
Features: Store Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero FunctionRange: 200 PSIG
Digital Gauge Display Units: psig, bar, kPa, mPa, kg/cm2, in. Hg, ft. H2O, in. H2O, atm, oz./in2Gauge Operating Temp. Range: -4 Degrees to 185 Degrees F
Includes: Battery and InstructionsGauge Primary Range Units: psig
Number of Display Digits: 4Gauge Connection Size: 1/4"
Gauge Connection Type: MNPTPowered By: AA Battery
Series: F22Gauge Nominal Dial Size: 3"
Calibration Certificate: NoBasic Gauge Case Material: Metal
Case Material: Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate BezelItem: Digital Pressure Gauge
Digital Pressure and Vacuum Gauge Type: Digital Pressure GaugeCountry of Origin (subject to change): United States

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psig, Gauge Primary Range Values 0 to 200, Digital Gauge Accuracy +/-0.25 Percent of Reading, Display LCD, Number of Display Digits 4, Socket Material Stainless Steel, Case Material Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel, Case Color Gray

Reviews