Skip to Main Content

Featured Categories

  • Storage & Workspace
  • Electrical Supplies
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Grounds & Outdoor
      4. /
      5. Outdoor Décor
      6. /
      7. Outdoor Holiday Décor
      8. /
      9. Incandescent Halloween Skull Pathway Decor
      Shop All Outdoor Holiday Décor
      Celebrations

      Incandescent Halloween Skull Pathway Decor

      • Zoro #: G005268860
      • Mfr #: 37231-71
      Hover or click to zoom Tap to zoom
      $31.89

      Subtotal: $31.89
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Restrictions |
      • Reviews
      • Brand Celebrations
      • MFR #
        37231-71
      • Zoro #
        G005268860
      • Country of Origin
        China
      • Category Outdoor Holiday Décor
      3 Piece C7 Skull Pathway Marker. 6 Skull. Orange/Purple/Green Eyes. Black Wire. 18 Led 20 Spacing 6' End.
      • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

      Explore more

      • CELEBRATIONS 27 in. Candy Cane Pathway Decor 21258-71
      • CELEBRATIONS 5.5 ft. 3 Dogs w/ Candy Cane Inflatable MY-22C553
      • CELEBRATIONS 5 ft. Prelit RIP Tombstone Inflatable MY-22T569
      • CELEBRATIONS 6 ft. Animated Santa in Chimney Inflatable MY-22CS629
      • CELEBRATIONS LED Red 24 in. Gnome Yard Decor 54284-71
      • CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable MY-20P877C
      • CELEBRATIONS Ski Gnome 32" 54270-71
      • CELEBRATIONS Infltbl Hot Air Balln 9' YLSW 18565
      • CELEBRATIONS Led Red Gnome 24" 54284-71
      • LITTLE ELF Wrapping Paper Cutter IG124799ACE
      • GEMMY Airblown LED 3.5 ft. Toy Soldier Inflatable 117246
      • Celebrations Outdoor Holiday Décor

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc