Celltreat
Cell Scraper 30cm Handle 20m
- Zoro #: G9856009
- Mfr #: 229312

Tap to zoom
Hover or click to zoom
$207.21
- Item: Cell Scraper 30cm Handle 20m
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $207.21
Celltreat #229312 Specifications
- Zoro #: G9856009
- Mfr #: 229312
- Item: Cell Scraper 30cm Handle 20m
- Country of Origin (subject to change): United States
Description
Cell Scraper 30cm Handle 20m
Restrictions and Compliance
- Hazardous material
Reviews of Celltreat #229312
Explore more
- Celltreat Cell Scraper 25cm Handle 20m 229310
- Celltreat Ct 229602 229602
- Celltreat L-Shaped Cell Spreader Pp 10 229617
- Celltreat Cell Lifter Double End Flat 229305
- Celltreat Inoculating Loop, 10 micronl, Blue, PK2000 229610
- Celltreat Inoculating Loop, 1 micronl, White, PK600 229602
- Celltreat Cell Lifter Double End Flat 229306
- Celltreat Cell Strainer 40microm Blue Ind 229481
- Evergreen Scientific Inc EZ Seal ELISA strips non-sterle 290-8230-ESA
- Sartorius Side door for draft shield 69ED0023
- Microbiologics Streptococcus Sanguinis ATCC 10556 2PK 0858P
- Celltreat Microbiology Media