Celltreat
CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 4.5mL
- Zoro #: G7740715
- Mfr #: 229929

Tap to zoom
Hover or click to zoom
$49.20
pkg. of 100 ($0.49/ea)
- Item: CF Cryogenic Vial, External Threa,PK 100
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.20
Celltreat #229929 Specifications
- Zoro #: G7740715
- Mfr #: 229929
- Item: CF Cryogenic Vial, External Threa,PK 100
- Country of Origin (subject to change): United States
Description
CELLTREAT Freeze Cryogenic Vials are designed for storing biological material at temperatures as low as -196°C, in the gas phase of liquid nitrogen. CELLTREAT product descriptions are based on the highest graduation mark on the vial. Other brands may name vials based on actual liquid capacity. Self-standing re-sealable bags offer a unique storage solution. External thread cap features integrated leak-proof seal, a long skirt for easy one hand aseptic methods, and a thread design allowing it to b
Reviews of Celltreat #229929
Explore more
- CELLTREAT Centrifuge Tube, Black, 60mm L, PK100 229439
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 229449
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 229437
- CELLTREAT Cell Culture Slide, Sterile, 4-Chamber 229164
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 229430
- CELLTREAT Cell Culture Slide, Sterile, 2-Chamber 229162
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 109117
- CHEMGLASS Vial, 2.0mL, Clear, 12x32mm, CV-1116-1232
- WHEATON Amber ABC vial, w/9 mm ABC screw c, PK100 W225152-06
- EVERGREEN SCIENTIFIC INC Caps for cryo-vials natural 300-3900-020
- NALGENE LABWARE Cryobank And Bank-It Replacement Cap Red 374019
- Celltreat Labware