Celltreat
L-Shaped Cell Spreader Pp 10
- Zoro #: G8730454
- Mfr #: 229617

Tap to zoom
Hover or click to zoom
$214.52
- Item: L-Shaped Cell Spreader Pp 10
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $214.52
Celltreat #229617 Specifications
- Zoro #: G8730454
- Mfr #: 229617
- Item: L-Shaped Cell Spreader Pp 10
- Country of Origin (subject to change): United States
Description
L-Shaped Cell Spreader Pp 10
Restrictions and Compliance
- Hazardous material
Reviews of Celltreat #229617
Explore more
- Celltreat Cell Scraper 30cm Handle 20m 229312
- Celltreat Cell Lifter Double End Flat 229305
- Celltreat Cell Scraper 25cm Handle 20m 229310
- Celltreat Ct 229602 229602
- Celltreat Cell Scraper, Lifter Blade, 39cm, PK100 229316
- Celltreat Cell Scraper, Scraper Blade, 25cm, PK100 229310
- Celltreat Cell Scraper, Lifter Blade, 25cm, PK100 229311
- Celltreat Inoculating Loop, 10 micronl, Blue, PK600 229612
- Thermo Fisher Scientific Rheodyne Invection Valve Stator Face 44971
- Chemglass Vortex Flat Head CLS-4895-003
- Gfs Chemicals Co. GFS 22620 22620
- Celltreat Microbiology Media