Skip to Main Content
customer-service Help
Cellucap

Beard Cover, PP, 19 in., Blue, PK1000

Cellucap Beard Cover, PP, 19 in., Blue, PK1000 BP4RBL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.92 ($0.08/unit)
  • Hair and Beard Nets Item: Beard Cover
  • Color: Blue
  • Diameter: 19 in
See full product details
This item ships free.
Total: $82.92

Cellucap #BP4RBL Specifications

  • Hair and Beard Nets Item: Beard Cover
  • Color: Blue
  • Diameter: 19 in
  • Material: Polypropylene
  • Package Quantity: 1,000
  • Size: L
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Package Type: Bag
  • Item: Beard Cover
  • Hair and Beard Nets Size: L
  • Series: Cellucap
  • Fabric Weight: 0.35 oz/sq yd
  • ISO Class: ISO 7
  • For Use With: Mfr. No. D904
  • ISO Cleanroom Class: ISO 6 (Class 1,000), ISO 7 (Class 10,000), ISO 8 (Class 100,000)
  • Latex-Free: Yes
  • Cleanroom Class: ISO 6 (Class 1,000) and above
  • Federal 209E Clean Room Class: 1,000
  • Anti-Static: No
  • Protection Type: Liquid & Particulate
  • Standards: FDA Approved
  • Attachment Style: Head Strap
  • Packaging: Bag
  • Features: Cleanroom Rated
  • Garment Style: Beard Cover
  • Seam Style: Serged
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Beard Cover, Attachment Style Head Strap, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bulk, Protection Type Liquid & Particulate, Seam Style Serged, Size L, Standards FDA Approved, Anti-Static No, Color Blue, For Use With Mfr. No. D904, Garment Style Beard Cover, Package Quantity 1000

Restrictions and Compliance

***

Reviews of Cellucap #BP4RBL