Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Beard Cover, White, Regular, PK100

  • Zoro #: G0414276
  • Mfr #: BP4RGRA
$4.42 ($0.04/unit)
  • Promotion Restriction: Not eligible for promotion
  • Package Quantity: 100
  • Size: Regular
See full product details
Out of Stock

Cellucap #BP4RGRA Specifications

  • Zoro #: G0414276
  • Mfr #: BP4RGRA
Promotion Restriction: Not eligible for promotion Package Quantity: 100
Size: Regular Lint-Free: No
Metal Detectable: No Package Type: Bag
Color: White Hair and Beard Nets Item: Beard Cover
Material: polypropylene Item: Beard Cover
Fabric Weight: 0.35 oz./sq. yd. Diameter: 19"
Series: Cellucap Contains Latex: No
Hair and Beard Nets Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Cellucap Beard Cover. Color: White, Size: Regular, Material: polypropylene.

Restrictions and Compliance

***

Reviews of Cellucap #BP4RGRA