Skip to Main Content
customer-service Help
Cellucap

Bouffant Cap, PP, White, 24 in, PK1000

Cellucap Bouffant Cap, PP, White, 24 in, PK1000 BIX4HS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.52 ($0.07/unit)
  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 24 in
See full product details
Orders over $75 ship free.
Total: $67.52

Cellucap #BIX4HS Specifications

  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 24 in
  • Material: Polypropylene
  • Package Quantity: 1,000
  • Size: L
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Package Type: Bag
  • Fabric Weight: 0.35 oz/sq yd
  • Item: Bouffant Cap
  • Series: No
  • Hair and Beard Nets Size: L
  • Packaging: Bag
  • Latex-Free: Yes
  • Bouffant Style: Flat
  • Garment Style: Bouffant Cap
  • Standards: FFDCA & USDA which allow repeated use in direct contact with food (FDA indirect food additive regulations 177.1520)
  • Material Weight Type: Lightweight
  • Anti-Static: No
  • Denier: 10 g
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouffant Cap, Color White, Denier 10 g, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Series No, Standards FFDCA & USDA which allow repeated use in direct contact with food (FDA indirect food additive regulations 177.1520), Anti-Static No, Material Weight Type Lightweight, Size L, Package Quantity 1000

Restrictions and Compliance

***

Reviews of Cellucap #BIX4HS