Skip to Main Content
customer-service Help
Cellucap

Bouffant Cap, PP, White, 28 in, PK1000

Cellucap Bouffant Cap, PP, White, 28 in, PK1000 BIXX4HSWT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$89.64 ($0.09/unit)
  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 28 in
See full product details
This item ships free.
Total: $89.64

Cellucap #BIXX4HSWT Specifications

  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 28 in
  • Material: Polypropylene
  • Package Quantity: 1,000
  • Size: XL
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Item: Bouffant Cap
  • Hair and Beard Nets Size: XL
  • Package Type: Bag
  • Series: Cellucap
  • Fabric Weight: 0.35 oz/sq yd
  • Packaging: Bag
  • Latex-Free: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouffant Cap, Color White, Diameter 28 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Series Cellucap, Size XL, Package Quantity 1000

Restrictions and Compliance

***

Reviews of Cellucap #BIXX4HSWT