Cellucap

Bouffant Hair Net 28 In, PK500

Key Features
  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 28 in
  • Material: Polypropylene
  • Package Quantity: 500
  • Size: XL
  • Contains Latex: No
  • Lint-Free: No
See full product details
$50.51
Pk of 500, $0.10/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Cellucap #BIXX4HSWT5 Specifications

  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 28 in
  • Material: Polypropylene
  • Package Quantity: 500
  • Size: XL
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Hair and Beard Nets Size: XL
  • Item: Bouffant Hair Net 28"
  • Latex-Free: Yes
  • Country of Origin (subject to change): China

Description

Bouffant Hair Net 28 In., Color White, Diameter 28 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Size XL, Package Quantity 500

Restrictions and Compliance

  • ***

Reviews of Cellucap #BIXX4HSWT5

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.