Skip to Main Content
customer-service Help
Cellucap

Collared Disposable Coveralls , L , White , zipper

Cellucap Collared Disposable Coveralls ,  L ,  White ,  zipper 5740L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.69 ($2.71/unit)
  • Item: Collared Disposable Coveralls
  • Size: L
  • Material: Polypropylene
See full product details
Orders over $75 ship free.
Total: $67.69

Cellucap #5740L Specifications

  • Item: Collared Disposable Coveralls
  • Size: L
  • Material: Polypropylene
  • Package Quantity: 25
  • Fits Chest Size: 39 in to 43 in
  • Closure Type: Zipper
  • Series: 5740
  • Color: White
  • Standards: ANSI/ISEA 101-1996
  • Coverall Style: Collared
  • Fits Waist Size: 42 in to 44 in
  • Inseam: 29 in
  • Ankle Style: Elastic
  • Cuff Styles: Elastic
  • Color Family: Whites
  • Fabric Weight: 1.85 oz
  • Seam Style: Serged
  • Disposable Clothing Size: L
  • Cuff Style: Elastic
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Material Weight: 63 oz/sq yd
  • Liquid Tight: No
  • Minimum Height: 67 in
  • Protection Type: Liquid & Particulate
  • Includes Outer Boot Flaps: No
  • High Visibility: No
  • Includes Thumb Loops: No
  • Coverall Material: Polypropylene
  • Coverall Construction: Collared with Elastic Cuffs and Elastic Ankles
  • Anti-Static: Yes
  • Breathable Back Style: None
  • Packaging: Bulk
  • Material Performance: Heavy Duty
  • Attached Hood: No
  • Reduced Spray: No
  • Garment Style: Coverall
  • Maximum Waist Size: 44 in
  • Minimum Waist Size: 42 in
  • Gas Tight: No
  • Spray Tight: No
  • Maximum Chest Size: 43 in
  • Collar Style: Standard
  • Hazard Type: Non-Hazardous Liquids
  • Maximum Height: 70 in
  • Brand and Series: Cellucap
  • Minimum Chest Size: 39 in
  • Includes Boot Covers: No
  • High-Visibility: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Coverall Style Collared Coverall, Disposable Clothing Size L, Series 5740, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ANSI/ISEA 101-1996, Inseam 29 in, Fits Chest Size 39 in to 43 in, Fits Waist Size 42 in to 44 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Cellucap #5740L