Skip to Main Content
customer-service Help
Cellucap

Disp Lab Coat, SMS, White, XL, PK25

Cellucap Disp Lab Coat, SMS, White, XL, PK25 3509X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.01 ($3.44/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: ISO 7 (Class 10,000) and above
  • Sterile/Non-Sterile: Non-Sterile
See full product details
This item ships free.
Total: $86.01

Cellucap #3509X Specifications

  • Item: Disposable Lab Coat
  • Cleanroom Class: ISO 7 (Class 10,000) and above
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: White
  • Material: SMS
  • Size: XL
  • Fits Chest Size: 44 in to 48 in
  • Anti-Static: No
  • Closure Type: Snaps
  • Overall Length: 44 in
  • Fabric Weight: 1.5 oz
  • Cuff Styles: Elastic
  • Length: 44 in
  • Number of Pockets: 0
  • Material Weight: 50 g/sq m
  • Collar Style: Mandarin
  • Gender: Unisex
  • Protection Type: Liquid & Particulate
  • Brand and Series: Cellucap
  • ISO Class: ISO 7
  • Launderable: No
  • Material Performance: Heavy Duty
  • Federal 209E Clean Room Class: 10,000
  • Attached Hood: No
  • Wrist Closure: Elastic
  • No. of Pockets: No Pockets
  • Pattern: Solid
  • Garment Style: Lab Coat
  • Maximum Chest Size: 48 in
  • Material Coating: SMS
  • ISO Cleanroom Class: ISO 7 (Class 10,000)
  • Minimum Chest Size: 44 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class ISO 7 (Class 10,000) and above, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, ISO Class ISO 7, Launderable No, Material SMS, Number of Pockets 0, Overall Length 44 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size XL, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Federal 209E Clean Room Class 10,000, Material Coating SMS, Maximum Chest Size 48 in

Reviews of Cellucap #3509X