Skip to Main Content
customer-service Help
Cellucap

Lab Jacket, Polypropylene, Blue, 2XL, PK50

Cellucap Lab Jacket, Polypropylene, Blue, 2XL, PK50 6512EBHLXX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$114.71 ($2.29/unit)
  • Item: Disposable Lab Coat
  • Cleanroom Class: ISO 7 (Class 10,000) and above
  • Hazard Protection Type: Non-Hazardous Dry Particulates
See full product details
This item ships free.
Total: $114.71

Cellucap #6512EBHLXX Specifications

  • Item: Disposable Lab Coat
  • Cleanroom Class: ISO 7 (Class 10,000) and above
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: Blue
  • Material: Polypropylene
  • Size: 2XL
  • Fits Chest Size: 46 in to 50 in
  • Anti-Static: No
  • Closure Type: Hook-and-Loop
  • Standards: ANSI
  • Overall Length: 32.5 in
  • Length: 33 in
  • Cuff Styles: Elastic
  • Fabric Weight: 0.09 oz
  • Collar Style: Plain
  • Material Weight: 42 g/sq m
  • ISO Class: ISO 7
  • Maximum Chest Size: 50 in
  • Brand and Series: Cellucap
  • Garment Style: Shirt
  • Shirt Material: Polypropylene
  • Minimum Chest Size: 46 in
  • Material Performance: Light Duty
  • Protection Type: Liquid and Particulate
  • ISO Cleanroom Class: ISO 7 (Class 10,000)
  • Federal 209E Clean Room Class: 10,000
  • Sleeve Length Type: Long
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Cleanroom Class ISO 7 (Class 10,000) and above, Closure Type Hook-and-Loop, Collar Style Plain, Cuff Style Elastic, ISO Class ISO 7, Material Polypropylene, Overall Length 32.5 in, Protection Type Liquid and Particulate, Seam Style Serged, Size 2XL, Federal 209E Clean Room Class 10,000, Maximum Chest Size 50 in, Minimum Chest Size 46 in, Anti-Static No, Brand and Series Cellucap, Fits Chest Size 46 in to 50 in, Garment Style Shirt, ISO Cleanroom Class ISO 7 (Class 10,000)

Reviews of Cellucap #6512EBHLXX