Skip to Main Content
customer-service Help
Cellucap

Laboratory Barrier Gown, XL, 52 In. L, Ties

Cellucap Laboratory Barrier Gown, XL, 52 In. L, Ties 434TXGRA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.98
  • Product Availability: Temporarily Unavailable
  • Item: Laboratory Barrier Gown
  • Size: XL
See full product details
Orders over $75 ship free.
Total: $1.98

Cellucap #434TXGRA Specifications

  • Product Availability: Temporarily Unavailable
  • Item: Laboratory Barrier Gown
  • Size: XL
  • Color: White
  • Material: Polyethylene, Polypropylene
  • Length: 52 in
  • Width: 59 1/2 in
  • Closure Type: Tie
  • Cuff Style: Elastic
  • Thickness: 1.8 mil
  • Features: Latex G=Free Elastic Wrists
  • Cuff Styles: Elastic
  • Fits Chest Size: 45 in to 50 in
  • Length Type: Knee
  • Hazard Protection Type: Non Hazardous Liquid Spray
  • Standards: ASTM F739
  • Wrist Type: Elastic
  • Sterile/Non-Sterile: No
  • Chemotherapy Drug Tested: No
  • Reusability: No
  • Anti-Static: No
  • Seam Style: Serged
  • Minimum Chest Size: 28 in
  • Gown Type: Isolation
  • Maximum Chest Size: 30 in
  • Packaging: Bulk
  • Material Weight: 50 g/sq m
  • Back Style: Partially Open
  • AAMI Level: Level 2
  • Overall Length: 17 in
  • Includes Thumb Loops: No
  • Sleeve Length Type: Long Sleeve
  • Launderable: No
  • Overall Width: 59 1/2 in
  • Garment Style: Gown
  • Package Quantity: 1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Laboratory Barrier Gown, Closure Type Tie, Color White, Cuff Style Elastic, Launderable No, Material Polyethylene, Polypropylene, Overall Length 17 in, Overall Width 59 1/2 in, Package Quantity 1, Packaging Bulk, Seam Style Serged, Size XL, Standards ASTM F739, AAMI Level Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 30 in, Minimum Chest Size 28 in, Reusability No, Anti-Static No, Back Style Partially Open, Features Latex G=Free Elastic Wrists

Restrictions and Compliance

  • ***

Reviews of Cellucap #434TXGRA