Skip to Main Content
customer-service Help
Cellucap

Long Lab Coat, 2Xl 44In., PK25

Feedback Help us improve our product images
$54.20 ($2.17/unit)
  • Item: Long Lab Coat, 2Xl 44In., PK25
  • Cleanroom Class: ISO 7 (Class 10,000) and above
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Orders over $75 ship free.
Total: $54.20

Cellucap #3302XX Specifications

  • Item: Long Lab Coat, 2Xl 44In., PK25
  • Cleanroom Class: ISO 7 (Class 10,000) and above
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Packaging: Bulk
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Polypropylene
  • Size: 2XL
  • Fits Chest Size: 46 in to 50 in
  • Anti-Static: No
  • Closure Type: Snaps
  • Overall Length: 44 in
  • Industry Type: Healthcare
  • Gender: Unisex
  • Number of Pockets: 0
  • ISO Class: ISO 7
  • Collar Style: Mandarin
  • Garment Style: Lab Coat
  • Material Performance: Medium Duty
  • No. of Pockets: No Pockets
  • Attached Hood: No
  • Maximum Chest Size: 50 in
  • ISO Cleanroom Class: ISO 7 (Class 10,000)
  • Federal 209E Clean Room Class: 10,000
  • Protection Type: Liquid & Particulate
  • Launderable: No
  • Pattern: Solid
  • Minimum Chest Size: 46 in
  • Material Weight: 42 g/sq m
  • Material Coating: Polypropylene
  • Brand and Series: Cellucap
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Long Lab Coat, 2Xl 44In., PK25, Cleanroom Class ISO 7 (Class 10,000) and above, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, ISO Class ISO 7, Launderable No, Material Polypropylene, Number of Pockets 0, Overall Length 44 in, Packaging Bulk, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 2XL, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Federal 209E Clean Room Class 10,000, Material Coating Polypropylene

Reviews of Cellucap #3302XX