Cellucap
Shoe Covers, Polyethylene, 6 in, Blue, PK300
- Zoro #: G5316997
- Mfr #: 26011B
Hover or click to zoom Tap to zoom
Key Features
- Item: Shoe Covers
- Hazard Protection Type: Non-Hazardous Dry Particulate, Non-Hazardous Liquid Splash
- Height Range: Mid-Calf
- Includes Slip Resistant Sole: No
- Size: XL
- Material: Polyethylene
- Closure Type: Elastic
- Color: Blue
$55.76
Pk of 300, $0.19/ea
Subtotal: $55.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Cellucap
- MFR #26011B
- Zoro #G5316997
- Country of OriginChina
- Category Disposable Shoe Covers
Dimensions
Height Range | Mid-Calf |
Size | XL |
Shoe and Boot Cover Fits Shoe Size | 12 to 15 |
Shoe and Boot Cover Height Range | Ankle |
Height | 6 in |
Shoe Size Maximum | 14 |
Overall Height | 9 in |
Shoe and Boot Cover Size | 10, 11, 6, 7, 8, 9 |
Fits Shoe Size | 10 to 13 |
Shoe Size Minimum | 9 |
Details
Item | Shoe Covers |
Hazard Protection Type | Non-Hazardous Dry Particulate, Non-Hazardous Liquid Splash |
Includes Slip Resistant Sole | No |
Material | Polyethylene |
Closure Type | Elastic |
Color | Blue |
Series | Shoe Covers |
Package Quantity | 300 |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | Yes |
Fabric Weight | 0.2 oz |
Shoe and Boot Cover Primary Material | Polyethylene |
Resists | Aerosols, Dry Particulate, Non Hazardous Liquid Splash |
Package Type | Bulk |
Description
Shoe Covers, Closure Type Elastic, Color Blue, FDA Compliant Yes, Material Polyethylene, Metal Detectable No, Overall Height 9 in, Packaging Bulk, Protection Type Liquid & Particulate, Seam Style Welded, Size XL, Standards FDA Approved, Includes Slip Resistant Sole No, Shoe Size Maximum 14, Shoe Size Minimum 9, Anti-Static No, Brand and Series Cellucap, Cover Material Polyethylene, Fits Shoe Size 10 to 13, Garment Style Shoe Cover, Sterile/Non-Sterile Non-Sterile, Waterproof Yes
Restrictions and Compliance
- ***
Reviews of Cellucap #26011B
Explore more
- CELLUCAP Boot Covers, PP, 10 in, White, PK200 244CLX
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 2803W
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 28033BGRA
- CELLUCAP CELLUCAP Nonslip Shoe Covers 2803GRA
- CELLUCAP Shoe Cover, PP, 5.5 mil, 6-1/2 In, Wht, PK300 2602W
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 28033GRA
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 GAH-SP-NS-XL
- TRANSFORMING TECHNOLOGIES Disposable Clean Room Shoe Covers SC1206C
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 6332
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Blue, 100 Pack 6336.XL
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, 2XL, PR, PK100 6333
- Cellucap Workwear and Protective Clothing