Collet, 5C, 29/32 In, For Lathes

CENTAUR| Zoro #: G2270387| Mfr #: 5CR58

$13.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 29/32"
For Use With: Lathes
Item: Lathe Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270387 Mfr #: 5CR58
Size: 29/32"For Use With: Lathes
Item: Lathe ColletCollet Series: 5C
Country of Origin (subject to change): India

Description

Collet, 5C Collet, Size Range 29/32 In, For Use With Lathes

Reviews