Collet, 5C, 39/64 In, For Lathes

CENTAUR| Zoro #: G1570371| Mfr #: 5CR39

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lathe Collet
Size: 39/64"
For Use With: Lathes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570371 Mfr #: 5CR39
Item: Lathe ColletSize: 39/64"
For Use With: LathesCollet Series: 5C
Country of Origin (subject to change): India

Description

Collet, 5C Collet, Size Range 39/64 In, For Use With Lathes

Reviews