KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, 5C, 45/64 In, For Lathes

CENTAUR| Zoro #: G0404643| Mfr #: 5CR45

$23.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 45/64"
Item: Lathe Collet
For Use With: Lathes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404643 Mfr #: 5CR45
Size: 45/64"Item: Lathe Collet
For Use With: LathesCollet Series: 5C
Country of Origin (subject to change): India

Description

Collet, 5C Collet, Size Range 45/64 In, For Use With Lathes

Reviews