KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, 5C, 47/64 In, For Lathes

CENTAUR| Zoro #: G1305017| Mfr #: 5CR47

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 47/64"
For Use With: Lathes
Item: Lathe Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305017 Mfr #: 5CR47
Size: 47/64"For Use With: Lathes
Item: Lathe ColletCollet Series: 5C
Country of Origin (subject to change): India

Description

Collet, 5C Collet, Size Range 47/64 In, For Use With Lathes

Reviews