KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet Chuck, RDA/DA200

CENTAUR| Zoro #: G0369704| Mfr #: RDA034200

$53.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: RDA/DA 200
Item: Collet Chuck
Collet Series: RDA/DA200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369704 Mfr #: RDA034200
For Use With: RDA/DA 200Item: Collet Chuck
Collet Series: RDA/DA200Material: Alloy steel
ANSI Number: RDA034200Overall Length: 7.23"
Max. Collet Capacity: 0.375"Min. Collet Capacity: 0.0620"
Country of Origin (subject to change): India

Description

Collet Chuck, Collet Series RDA/DA200, Min. Collet Capacity 0.0620 In., Max. Collet Capacity 0.3750 In., Material Alloy Steel, ANSI Number RDA034200, For Use With RDA/DA 200

Reviews