Collet Chuck, RD/ER11

CENTAUR| Zoro #: G0302757| Mfr #: 121180

$68.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Collet Series: RD/ER11ANSI Number: 121180Item: Collet Chuck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302757 Mfr #: 121180
Collet Series: RD/ER11ANSI Number: 121180
Item: Collet ChuckOverall Length: 3.94"
Material: Alloy steelMax. Collet Capacity: 0.250"
Min. Collet Capacity: 0.0620"For Use With: RD11
Country of Origin (subject to change): India

Description

Collet Chuck, Collet Series RD/ER11, Min. Collet Capacity 0.0620 In., Max. Collet Capacity 0.2500 In., Material Alloy Steel, ANSI Number 121180, For Use With RD11

Reviews