*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet Chuck, RD/ER16

CENTAUR| Zoro #: G1500755| Mfr #: 341654

$70.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: RD16
Item: Collet Chuck
Collet Series: RD/ER16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500755 Mfr #: 341654
For Use With: RD16Item: Collet Chuck
Collet Series: RD/ER16Material: Alloy steel
ANSI Number: 341654Overall Length: 7.44"
Max. Collet Capacity: 0.406"Min. Collet Capacity: 0.0620"
Country of Origin (subject to change): India

Description

Collet Chuck, Collet Series RD/ER16, Min. Collet Capacity 0.0620 In., Max. Collet Capacity 0.4060 In., Material Alloy Steel, ANSI Number 341654, For Use With RD16

Reviews