KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet Chuck, RD/ER16

CENTAUR| Zoro #: G2197526| Mfr #: 581654

$59.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Overall Length: 7.04"
For Use With: RD16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197526 Mfr #: 581654
Material: Alloy steelOverall Length: 7.04"
For Use With: RD16Collet Series: RD/ER16
Max. Collet Capacity: 0.406"ANSI Number: 581654
Min. Collet Capacity: 0.0620"Country of Origin (subject to change): India

Description

Collet Chuck, Collet Series RD/ER16, Min. Collet Capacity 0.0620 In., Max. Collet Capacity 0.4060 In., Material Alloy Steel, ANSI Number 581654, For Use With RD16

Reviews