Collet Chuck, RD/ER32

CENTAUR| Zoro #: G1651465| Mfr #: 1003250

$81.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: RD32
Item: Collet Chuck
Collet Series: RD/ER32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651465 Mfr #: 1003250
For Use With: RD32Item: Collet Chuck
Collet Series: RD/ER32Material: Alloy steel
ANSI Number: 1003250Overall Length: 3.74"
Max. Collet Capacity: 0.750"Min. Collet Capacity: 0.0940"
Country of Origin (subject to change): India

Description

Collet Chuck, Collet Series RD/ER32, Min. Collet Capacity 0.0940 In., Max. Collet Capacity 0.7500 In., Material Alloy Steel, ANSI Number 1003250, For Use With RD32

Reviews