SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collet, ER 16, 0.079

CENTAUR| Zoro #: G0746873| Mfr #: 160-002

$16.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collet Series: ER16Item: Milling/Drilling ColletSize: 2 to 1mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746873 Mfr #: 160-002
Collet Series: ER16Item: Milling/Drilling Collet
Size: 2 to 1mmFor Use With: Collet Chucks
Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.079 In, For Use With Collet Chucks

Reviews