Collet, ER 16, 0.157

CENTAUR| Zoro #: G1947671| Mfr #: 160-004

$25.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Milling/Drilling Collet
Size: 4 to 3mm
For Use With: Collet Chucks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947671 Mfr #: 160-004
Item: Milling/Drilling ColletSize: 4 to 3mm
For Use With: Collet ChucksCollet Series: ER16
Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.157 In, For Use With Collet Chucks

Reviews