SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collet, ER 16, 0.197

CENTAUR| Zoro #: G1894051| Mfr #: 160-005

$26.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collet Series: ER16Item: Milling/Drilling ColletSize: 5 To 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894051 Mfr #: 160-005
Collet Series: ER16Item: Milling/Drilling Collet
Size: 5 To 4mmFor Use With: Collet Chucks
Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.197 In, For Use With Collet Chucks

Reviews