DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Collet, ER 16, 0.236

CENTAUR| Zoro #: G1946472| Mfr #: 160-006

$16.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 6 to 5mm
For Use With: Collet Chucks
Collet Series: ER16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946472 Mfr #: 160-006
Size: 6 to 5mmFor Use With: Collet Chucks
Collet Series: ER16Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.236 In, For Use With Collet Chucks

Reviews