Collet, ER 16, 0.315

CENTAUR| Zoro #: G0907356| Mfr #: 160-008

$18.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 8 to 7mm
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907356 Mfr #: 160-008
Size: 8 to 7mmFor Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: ER16
Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.315 In, For Use With Collet Chucks

Reviews