KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 16, 0.354

CENTAUR| Zoro #: G0301901| Mfr #: 160-009

$16.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 9 to 8mm
For Use With: Collet Chucks
Collet Series: ER16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301901 Mfr #: 160-009
Size: 9 to 8mmFor Use With: Collet Chucks
Collet Series: ER16Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.354 In, For Use With Collet Chucks

Reviews