Collet, ER 16, 0.393

CENTAUR| Zoro #: G1601022| Mfr #: 160-010

$16.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 10 To 9mm
For Use With: Collet Chucks
Collet Series: ER16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601022 Mfr #: 160-010
Size: 10 To 9mmFor Use With: Collet Chucks
Collet Series: ER16Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 0.393 In, For Use With Collet Chucks

Reviews