KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 16, 7/32

CENTAUR| Zoro #: G1971137| Mfr #: 160-506

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 7/32"
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971137 Mfr #: 160-506
Size: 7/32"For Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: ER16
Country of Origin (subject to change): India

Description

Collet, ER 16, Size Range 7/32 In, For Use With Collet Chucks

Reviews