KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 20, 13/32

CENTAUR| Zoro #: G1555967| Mfr #: 200-512

$17.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 13/32"
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555967 Mfr #: 200-512
Size: 13/32"For Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: ER20
Country of Origin (subject to change): India

Description

Collet, ER 20, Size Range 13/32 In, For Use With Collet Chucks

Reviews