KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 20, 3/8

CENTAUR| Zoro #: G2472504| Mfr #: 200-511

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/8"
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472504 Mfr #: 200-511
Size: 3/8"For Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: ER20
Country of Origin (subject to change): India

Description

Collet, ER 20, Size Range 3/8 In, For Use With Collet Chucks

Reviews