DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Collet, ER 25 Tapping, #10

CENTAUR| Zoro #: G0261353| Mfr #: 251-194

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Tapping Collet
Size: #10
For Use With: Collet Chucks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261353 Mfr #: 251-194
Item: Tapping ColletSize: #10
For Use With: Collet ChucksCollet Series: ER25
Country of Origin (subject to change): India

Description

Collet, Tapping, ER 25, Size Range #10 In, For Use With Collet Chucks

Reviews