SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collet, ER 32, 0.157

CENTAUR| Zoro #: G2185985| Mfr #: 320-002

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collet Series: ER32Item: Milling/Drilling ColletSize: 4 to 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185985 Mfr #: 320-002
Collet Series: ER32Item: Milling/Drilling Collet
Size: 4 to 3mmFor Use With: Collet Chucks
Country of Origin (subject to change): India

Description

Collet, ER 32, Size Range 0.157 In, For Use With Collet Chucks

Reviews