Collet, ER 32, 0.354

CENTAUR| Zoro #: G0442224| Mfr #: 320-007

$17.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 9 to 8mm
For Use With: Collet Chucks
Collet Series: ER32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442224 Mfr #: 320-007
Size: 9 to 8mmFor Use With: Collet Chucks
Collet Series: ER32Country of Origin (subject to change): India

Description

Collet, ER 32, Size Range 0.354 In, For Use With Collet Chucks

Reviews