KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 32, 0.512

CENTAUR| Zoro #: G1264225| Mfr #: 320-011

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 13 To 12mm
For Use With: Collet Chucks
Collet Series: ER32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264225 Mfr #: 320-011
Size: 13 To 12mmFor Use With: Collet Chucks
Collet Series: ER32Country of Origin (subject to change): India

Description

Collet, ER 32, Size Range 0.512 In, For Use With Collet Chucks

Reviews