KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 32, 0.551

CENTAUR| Zoro #: G1082821| Mfr #: 320-012

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 14 To 13mm
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082821 Mfr #: 320-012
Size: 14 To 13mmFor Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: ER32
Country of Origin (subject to change): India

Description

Collet, ER 32, Size Range 0.551 In, For Use With Collet Chucks

Reviews