KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, ER 32, 0.591

CENTAUR| Zoro #: G0462935| Mfr #: 320-013

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 15 to 14mm
For Use With: Collet Chucks
Collet Series: ER32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462935 Mfr #: 320-013
Size: 15 to 14mmFor Use With: Collet Chucks
Collet Series: ER32Country of Origin (subject to change): India

Description

Collet, ER 32, Size Range 0.591 In, For Use With Collet Chucks

Reviews