Collet, ER 32, 1/2

CENTAUR| Zoro #: G2081597| Mfr #: 320-514

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/2"
Item: Milling/Drilling Collet
For Use With: Collet Chucks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081597 Mfr #: 320-514
Size: 1/2"Item: Milling/Drilling Collet
For Use With: Collet ChucksCollet Series: ER32
Country of Origin (subject to change): India

Description

Collet, ER 32, Size Range 1/2 In, For Use With Collet Chucks

Reviews