Collet, R8, 1/2 In, For Milling/Drilling

CENTAUR| Zoro #: G1247933| Mfr #: R816

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/2"
For Use With: Milling and Drilling Machines
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247933 Mfr #: R816
Size: 1/2"For Use With: Milling and Drilling Machines
Item: Milling/Drilling ColletCollet Series: R8
Country of Origin (subject to change): India

Description

Collet, R8 Collet, Size Range 1/2 In, For Use With Milling and Drilling Machines

Reviews