Collet, RDA/DA 180, 1/4

CENTAUR| Zoro #: G1715621| Mfr #: 180-250

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1/4"
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715621 Mfr #: 180-250
Size: 1/4"For Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: RDA180
Country of Origin (subject to change): India

Description

Collet, RDA/DA 180, Size Range 1/4 In, For Use With Collet Chucks

Reviews