KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, RDA/DA 180, 49/64

CENTAUR| Zoro #: G1296933| Mfr #: 180-765

$23.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 49/64"
Item: Milling/Drilling Collet
For Use With: Collet Chucks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296933 Mfr #: 180-765
Size: 49/64"Item: Milling/Drilling Collet
For Use With: Collet ChucksCollet Series: RDA180
Country of Origin (subject to change): India

Description

Collet, RDA/DA 180, Size Range 49/64 In, For Use With Collet Chucks

Reviews