KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, RDA/DA 180, 5/32

CENTAUR| Zoro #: G0555301| Mfr #: 180-156

$24.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 5/32"
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555301 Mfr #: 180-156
Size: 5/32"For Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: RDA180
Country of Origin (subject to change): India

Description

Collet, RDA/DA 180, Size Range 5/32 In, For Use With Collet Chucks

Reviews