KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, RDA/DA 200, 25/64

CENTAUR| Zoro #: G1904113| Mfr #: 200-391

$13.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 25/64"
For Use With: Collet Chucks
Item: Milling/Drilling Collet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904113 Mfr #: 200-391
Size: 25/64"For Use With: Collet Chucks
Item: Milling/Drilling ColletCollet Series: RDA200
Country of Origin (subject to change): India

Description

Collet, RDA/DA 200, Size Range 25/64 In, For Use With Collet Chucks

Reviews